Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150508ERGMPR1510

  • Zoro # G6269553


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150508ERGMPR1510
Zoro #
G6269553
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Width
0.3620 in
Thickness
0.220 in
Through Hole Inside Dia.
0.1890 in
Cutting Edge Length
15.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Chip-Breaker
Yes
ANSI Number
LOMU150508ERGMPR1510
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Mounting Style
Screw
ISO Number
LOMU150508ERGMPR1510
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Inscribed Circle
0.362 in
Rake
Positive
Grade
PR1510
Hardened (H) Compatibility
No
Coating
Megacoat Nano
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Insert Application
Milling
Cast Iron (K) Compatibility
Yes
Series
M-FOUR (MEW)
Measurement System
Metric
ANSI Code
LOMU150508ERGHPR1510
Material - Machining
Carbide
Features
Wear Resistance and High Oxidation Resistance
Shape
Rectangle
Insert Holding Type
Screw
Manufacturer Grade
PR1510
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Cutting Application
Milling
Finish - Machining
Megacoat Nano
Primary Material Application
Cast Iron
Chip-Breaker Code
GM
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Coating Process
CVD
Included Angle
90 Degrees

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.