Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150508ERGMPR1525

  • Zoro # G6262127


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU150508ERGMPR1525
Zoro #
G6262127
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Cutting Edge Length
15.00mm
Thickness
0.220 in
Through Hole Inside Dia.
0.1890 in
Width
0.3620 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
No. of Edges
4
Coating
Megacoat Nano
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Grade
PR1525
Rake
Positive
ANSI Number
LOMU150508ERGMPR1525
Chip-Breaker
Yes
Lead Angle
90 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Insert Application
Milling
Steel (P) Compatibility
Yes
ISO Number
LOMU150508ERGMPR1525
Cutting Direction
Right Hand
Workpiece Compatibility
Hardened (H), Steel (P)
Inscribed Circle
0.362 in
Series
M-FOUR (MEW)
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Cutting Application
Milling
Features
Wear Resistance and High Oxidation Resistance
Primary Material Application ISO Code
H, P
Material - Machining
Carbide
Shape
Rectangle
Number of Cutting Edges
4
Included Angle
90 Degrees
Manufacturer Grade
PR1525
Secondary Material Application ISO Code
M
Measurement System
Metric
Insert Holding Type
Screw
Primary Material Application
Hardened Steel, Steel
Chip-Breaker Code
GM
Finish - Machining
Megacoat Nano
Coating Process
CVD
Secondary Material Application
Stainless Steel, Steel
ANSI Code
LOMU150508ERGHPR1525

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.