Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150508ERGMPR1535

  • Zoro # G6300003


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU150508ERGMPR1535
Zoro #
G6300003
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Through Hole Inside Dia.
0.1890 in
Width
0.3620 in
Thickness
0.220 in
Cutting Edge Length
15.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Inscribed Circle
0.362 in
Hardened (H) Compatibility
No
ISO Number
LOMU150508ERGMPR1535
ANSI Number
LOMU150508ERGMPR1535
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Coating
Megacoat Nano
Grade
PR1535
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw
Chip-Breaker
Yes
Rake
Positive
Stainless (M) Compatibility
Yes
Insert Application
Milling
Lead Angle
90 Degrees
Steel (P) Compatibility
No
No. of Edges
4
Series
M-FOUR (MEW)
Material - Machining
Carbide
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Features
Wear Resistance and Stability
Included Angle
90 Degrees
Chip-Breaker Code
GM
Manufacturer Grade
PR1535
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S
Shape
Rectangle
ANSI Code
LOMU100408ERSMPR1535
Finish - Machining
Megacoat Nano
Measurement System
Metric
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.