Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150508ERSMPR1525

  • Zoro # G6307800


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150508ERSMPR1525
Zoro #
G6307800
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Insert Thickness
0.220"
Mounting Hole Dia.
0.1890 in
Through Hole Inside Dia.
0.1890 in
Cutting Edge Length
15.00mm
Width
0.3620 in
Thickness
0.220 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Inscribed Circle
0.362 in
Insert Application
Milling
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Cast Iron (K) Compatibility
No
No. of Edges
4
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
ISO Number
LOMU150508ERSMPR1525
Stainless (M) Compatibility
No
Grade
PR1525
Coating
Megacoat Nano
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Rake
Positive
Mounting Style
Screw
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
LOMU150508ERSMPR1525
Series
M-FOUR (MEW)
Cutting Application
Milling
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Number of Cutting Edges
4
Manufacturer Grade
PR1525
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Secondary Material Application
Stainless Steel
Features
Wear Resistance and High Oxidation Resistance
Secondary Material Application ISO Code
M
Shape
Rectangle
Chip-Breaker Code
SM
Included Angle
90 Degrees
Coating Process
CVD
Primary Material Application ISO Code
H
Measurement System
Metric
Material - Machining
Carbide
ANSI Code
LOMU150508ERGMPR1525
Primary Material Application
Hardened Steel

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.