Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150512ERGMCA6535

  • Zoro # G6316313


product price: $16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150512
Insert Material
Carbide
Corner Radius
0.0472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150512ERGMCA6535
Zoro #
G6316313
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
150512
Corner Radius
0.0472 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Cutting Edge Length
15.00mm
Thickness
0.220 in
Through Hole Inside Dia.
0.1890 in
Width
0.3620 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Lead Angle
90 Degrees
No. of Edges
4
ANSI Number
LOMU150512ERGMCA6535
Inscribed Circle
0.362 in
Rake
Positive
Coating
TiCN+Al2O3+TiN
Cutting Direction
Right Hand
Workpiece Compatibility
Super Alloy (S)
ISO Number
LOMU150512ERGMCA6535
Mounting Style
Screw
Steel (P) Compatibility
No
Insert Application
Milling
Grade
CA6535
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Series
M-FOUR (MEW)
Chip-Breaker Code
GM
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Coating Process
CVD
Shape
Rectangle
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiCN+Al2O3+TiN
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Insert Holding Type
Screw
Number of Cutting Edges
4
ANSI Code
BDMT11T331ERJTCA6535
Included Angle
90 Degrees
Manufacturer Grade
CA6535
Features
High Heat and Wear Resistance

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.