Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150516ERGMCA6535

  • Zoro # G6243367


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150516
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150516ERGMCA6535
Zoro #
G6243367
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
150516
Corner Radius
1/16 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Through Hole Inside Dia.
0.1890 in
Cutting Edge Length
15.00mm
Width
0.3620 in
Thickness
0.220 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Chip-Breaker
Yes
ISO Number
LOMU150516ERGMCA6535
Mounting Style
Screw
ANSI Number
LOMU150516ERGMCA6535
Coating
TiCN+Al2O3+TiN
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Milling
Grade
CA6535
Non Ferrous (N) Compatibility
No
No. of Edges
4
Rake
Positive
Cutting Direction
Right Hand
Steel (P) Compatibility
No
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Lead Angle
90 Degrees
Inscribed Circle
0.362 in
Series
M-FOUR (MEW)
Features
High Heat and Wear Resistance
Coating Process
CVD
ANSI Code
LOMU150516ERGMCA6535
Material - Machining
Carbide
Chip-Breaker Code
GM
Shape
Rectangle
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Measurement System
Metric
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Manufacturer Grade
CA6535
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
90 Degrees
Cutting Application
Milling
Insert Holding Type
Screw

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.