Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150520ERGMPR1510

  • Zoro # G6296278


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150520
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU150520ERGMPR1510
Zoro #
G6296278
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150520
Corner Radius
0.0787 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Cutting Edge Length
15.00mm
Thickness
0.220 in
Through Hole Inside Dia.
0.1890 in
Width
0.3620 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Insert Application
Milling
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
LOMU150520ERGMPR1510
Grade
PR1510
Rake
Positive
No. of Edges
4
Chip-Breaker
Yes
Inscribed Circle
0.362 in
Coating
Megacoat Nano
Lead Angle
90 Degrees
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
ISO Number
LOMU150520ERGMPR1510
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Series
M-FOUR (MEW)
Primary Material Application ISO Code
K
ANSI Code
LOMU150520ERGMPR1510
Cutting Application
Milling
Finish - Machining
Megacoat Nano
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Manufacturer Grade
PR1510
Primary Material Application
Cast Iron
Measurement System
Metric
Features
Wear Resistance and High Oxidation Resistance
Insert Holding Type
Screw
Chip-Breaker Code
GM
Shape
Rectangle
Number of Cutting Edges
4
Included Angle
90 Degrees
Material - Machining
Carbide

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.