Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LPGT Carbide

  • Mfr # LPGT010210ERGMCA6535

  • Zoro # G6290179


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Insert Style
LPGT
Insert Shape
Rectangle
Insert Size
010210
Insert Material
Carbide
Corner Radius
0.0394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPGT010210ERGMCA6535
Zoro #
G6290179
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
010210
Corner Radius
0.0394 in
Insert Thickness
0.086"
Mounting Hole Dia.
0.0830 in
Thickness
0.086 in
Width
0.1650 in
Through Hole Inside Dia.
0.0830 in
Cutting Edge Length
1.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LPGT
Insert Shape
Rectangle
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN+Al2O3+TiN
ANSI Number
LPGT010210ERGMCA6535
Lead Angle
90 Degrees
Rake
Positive
Workpiece Compatibility
Super Alloy (S)
Insert Application
Milling
Grade
CA6535
ISO Number
LPGT010210ERGMCA6535
Steel (P) Compatibility
No
No. of Edges
2
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
0.165 in
For Use With
MFH0500-S500-01-3T-3, MFH0625-S625-01-4T35, MFH08-S10-01-1T, MFH08-W10-01-1T, MFH10-S10-01-2T, MFH10-W10-01-2T, MFH12-S12-01-3T, MFH12-W12-01-3T, MFH14-S12-01-3T, MFH14-W12-01-3T, MFH16-S16-01-4T, MFH16-W16-01-4T, Mfr. No. MFH0375-S375-01-1T-3
Series
MFH-Micro
ANSI Code
LPGT010210ERGMCA6535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application ISO Code
M, S
Chip-Breaker Code
GM
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Metric
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Manufacturer Grade
CA6535
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
Single Sided
Features
High Heat and Wear Resistance
Clearance Angle
11 Degrees
Included Angle
90 Degrees
Shape
Rectangle
Insert Holding Type
Screw
Cutting Application
Milling
Material - Machining
Carbide
Coating Process
CVD

Description

Rectangle Milling Insert, Inscribed Circle 0.165 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.