Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LPGT Carbide

  • Mfr # LPGT010210ERGMPR1525

  • Zoro # G6299699


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Style
LPGT
Insert Shape
Rectangle
Insert Size
010210
Insert Material
Carbide
Corner Radius
0.0394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPGT010210ERGMPR1525
Zoro #
G6299699
UPC #
-
Country of Origin
China

Dimensions

Insert Size
010210
Corner Radius
0.0394 in
Insert Thickness
0.086"
Mounting Hole Dia.
0.0830 in
Width
0.1650 in
Cutting Edge Length
1.00mm
Through Hole Inside Dia.
0.0830 in
Thickness
0.086 in

Details

Item
Rectangle Milling Insert
Insert Style
LPGT
Insert Shape
Rectangle
Insert Material
Carbide
Insert Application
Milling
Grade
PR1525
No. of Edges
2
Chip-Breaker
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
Mounting Style
Screw
Inscribed Circle
0.165 in
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Megacoat Nano
ISO Number
LPGT010210ERGMPR1525
Stainless (M) Compatibility
No
Lead Angle
90 Degrees
ANSI Number
LPGT010210ERGMPR1525
For Use With
MFH0500-S500-01-3T-3, MFH0625-S625-01-4T35, MFH08-S10-01-1T, MFH08-W10-01-1T, MFH10-S10-01-2T, MFH10-W10-01-2T, MFH12-S12-01-3T, MFH12-W12-01-3T, MFH14-S12-01-3T, MFH14-W12-01-3T, MFH16-S16-01-4T, MFH16-W16-01-4T, Mfr. No. MFH0375-S375-01-1T-3
Rake
Positive
Series
MFH-Micro
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Shape
Rectangle
Secondary Material Application
Stainless Steel, Steel
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Primary Material Application
Hardened Steel, Steel
Clearance Angle
11 Degrees
Finish - Machining
Megacoat Nano
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw
Primary Material Application ISO Code
H, P
Coating Process
CVD
Included Angle
90 Degrees
Material - Machining
Carbide
Cutting Application
Milling
Measurement System
Metric
Features
Wear Resistance and High Oxidation Resistance
ANSI Code
LPGT010210ERGMPR1525
Chip-Breaker Code
GM
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Manufacturer Grade
PR1525

Description

Rectangle Milling Insert, Inscribed Circle 0.165 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.