Zoro Homepage

Replaceable Drill Tip, PVD Carbide

  • Mfr # DA1100MFTPPR1535

  • Zoro # G501772328


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Hand
Right-Hand
Insert Material
Carbide
Grade
PR1535
Chip-Breaker
Yes
Insert Size
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1100MFTPPR1535
Zoro #
G501772328
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1100
Cutter Diameter
0.4331 in

Details

Item
Replaceable Drill Tip
Hand
Right-Hand
Insert Material
Carbide
Grade
PR1535
Chip-Breaker
Yes
Coating
PVD
Application
Drilling
Series
DRA

Description

Replaceable Drill Tip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.