Zoro Homepage

Replaceable Drill Tip, PVD Carbide

  • Mfr # DA1150MGMPR1535

  • Zoro # G901772461


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Cutter Diameter
0.4528 in
Features
General Purpose, Low Cutting Force Design Improves Hole Accuracy, Optimal Web Thickness Limits Deflection
Grade
PR1535
Insert Material
Carbide
Insert Size
1150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1150MGMPR1535
Zoro #
G901772461
UPC #
-
Country of Origin
Multiple

Dimensions

Cutter Diameter
0.4528 in
Insert Size
1150

Details

Item
Replaceable Drill Tip
Features
General Purpose, Low Cutting Force Design Improves Hole Accuracy, Optimal Web Thickness Limits Deflection
Grade
PR1535
Insert Material
Carbide
Coating
PVD
Chip-Breaker
Yes
Hand
Right-Hand
Application
Drilling
Series
DRA

Description

Replaceable Drill Tip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.