Zoro Homepage

Replaceable Drill Tip, PVD Carbide

  • Mfr # DA1210MGMPR1535

  • Zoro # G201772345


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Cutter Diameter
0.4764 in
Insert Size
1210
Grade
PR1535
Insert Material
Carbide
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1210MGMPR1535
Zoro #
G201772345
UPC #
-
Country of Origin
Multiple

Dimensions

Cutter Diameter
0.4764 in
Insert Size
1210

Details

Item
Replaceable Drill Tip
Grade
PR1535
Insert Material
Carbide
Coating
PVD
Chip-Breaker
Yes
Hand
Right-Hand
Application
Drilling
Series
DRA
Features
General Purpose, Low Cutting Force Design Improves Hole Accuracy, Optimal Web Thickness Limits Deflection

Description

Replaceable Drill Tip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.