Zoro Homepage

Replaceable Drill Tip, PVD Carbide

  • Mfr # DA1450MGMPR1535

  • Zoro # G901773185


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Number of Cutting Edges
2
Coating
PVD
Features
General Purpose, Low Cutting Force Design Improves Hole Accuracy, Optimal Web Thickness Limits Deflection
Grade
PR1535
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1450MGMPR1535
Zoro #
G901773185
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Diameter
0.5709 in
Insert Size
1450

Details

Item
Replaceable Drill Tip
Number of Cutting Edges
2
Coating
PVD
Features
General Purpose, Low Cutting Force Design Improves Hole Accuracy, Optimal Web Thickness Limits Deflection
Grade
PR1535
Insert Material
Carbide
Application
Drilling
Series
DRA
Hand
Right-Hand
Chip-Breaker
Yes

Description

Replaceable Drill Tip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.