Zoro Homepage

Replaceable Drill Tip, PVD Carbide

  • Mfr # DA1800MFTPPR1525

  • Zoro # G801774039


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Minimum Face Groove Diameter
1.3780''
Insert Size
1800
Insert Material
Carbide
Cutter Diameter
0.7087 in
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1800MFTPPR1525
Zoro #
G801774039
UPC #
-
Country of Origin
Japan

Dimensions

Minimum Face Groove Diameter
1.3780''
Insert Size
1800
Cutter Diameter
0.7087 in

Details

Item
Replaceable Drill Tip
Insert Material
Carbide
Chip-Breaker
Yes
Grade
PR1525
Hand
Right-Hand
Series
DRA
Application
Drilling
Coating
PVD

Description

Replaceable Drill Tip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.