Zoro Homepage

Replaceable Drill Tip, PVD Carbide

  • Mfr # DA1860MGMPR1535

  • Zoro # G101772667


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Cutting Edges
2
Coating
PVD
Cutter Diameter
0.7323 in
Chip-Breaker
Yes
Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1860MGMPR1535
Zoro #
G101772667
UPC #
-
Country of Origin
Multiple

Dimensions

Cutter Diameter
0.7323 in
Insert Size
1860

Details

Item
Replaceable Drill Tip
Number of Cutting Edges
2
Coating
PVD
Chip-Breaker
Yes
Hand
Right-Hand
Series
DRA
Insert Material
Carbide
Grade
PR1535
Application
Drilling
Features
General Purpose, Low Cutting Force Design Improves Hole Accuracy, Optimal Web Thickness Limits Deflection

Description

Replaceable Drill Tip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.