Zoro Homepage

Replaceable Drill Tip, PVD Carbide

  • Mfr # DA1950MGMPR1525

  • Zoro # G601773331


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Cutter Diameter
0.7677 in
Application
Drilling
Grade
PR1525
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1950MGMPR1525
Zoro #
G601773331
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Diameter
0.7677 in
Insert Size
1950

Details

Item
Replaceable Drill Tip
Insert Material
Carbide
Application
Drilling
Grade
PR1525
Coating
PVD
Features
General Purpose, Low Cutting Force Design Improves Hole Accuracy, Optimal Web Thickness Limits Deflection
Series
DRA
Hand
Right-Hand
Chip-Breaker
Yes

Description

Replaceable Drill Tip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.