Zoro Homepage

Round Milling Insert, CVD Carbide

  • Mfr # RDGT0803M0ERGMCA6535

  • Zoro # G401772879


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Type
Milling
Tool Coating
CVD
Insert Material
Carbide
Grade
CA6535
Inscribed Circle
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDGT0803M0ERGMCA6535
Zoro #
G401772879
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
1/8 in

Details

Item
Round Milling Insert
Insert Type
Milling
Tool Coating
CVD
Insert Material
Carbide
Grade
CA6535
Inscribed Circle
0.315 in
Primary Application
Facing,Pocketing,Profiling,Ramping,Shouldering,Slotting
Hand
Right-Hand
Chip-Breaker
Yes
Insert Shape
Round
Series
MRX

Description

Round Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.