Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RDGT Carbide

  • Mfr # RDGT0803M0ERGMPR1525

  • Zoro # G6278419


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
0803M0
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDGT0803M0ERGMPR1525
Zoro #
G6278419
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
0803M0
Corner Radius
5/32 in
Insert Thickness
0.125"
Mounting Hole Dia.
0.1180 in
Thickness
0.125 in
Through Hole Inside Dia.
0.1180 in
Cutting Edge Length
8.00mm

Details

Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
Steel (P) Compatibility
Yes
ANSI Number
RDGT0803M0ERGMPR1525
For Use With
Mfr. No. MRX0625-W625-08-2T, MRX0625-S625-08-2T-6, MRX0750-S750-08-2T-7, MRX0750-W750-08-2T, MRX1000-S100-08-4T-7, MRX1000-W100-08-4T, MRX16-M08-08-2T, MRX16-S16-08-2T, MRX16-S16-08-2T-160, MRX16-W16-08-2T, MRX20-M10-08-2T, MRX20-S20-08-2T, MRX20-S20-08-2T-180, MRX20-W20-08-2T, MRX25-M12-08-4T, MRX25-S25-08-4T, MRX25-S25-08-4T-180, MRX25-W25-08-4T
Super Alloy (S) Compatibility
No
Inscribed Circle
0.3150 in
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Coating
Megacoat Nano
Mounting Style
Screw
Rake
Positive
Lead Angle
90 Degrees
Grade
PR1525
Stainless (M) Compatibility
No
No. of Edges
0
Insert Application
Milling
Cast Iron (K) Compatibility
No
ISO Number
RDGT0803M0ERGMPR1525
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Series
RAD-6 (MRX)
Primary Material Application
Hardened Steel, Steel
Material - Machining
Carbide
Clearance Angle
15 Degrees
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Chip-Breaker Style
On One Side
Finish - Machining
Megacoat Nano
Shape
Round
Features
Wear Resistance and High Oxidation Resistance
Cutting Edge
Round Honed
Cutting Application
Milling
Manufacturer Grade
PR1525
Chip-Breaker Code
GM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
H, P
Insert Holding Type
Screw
Measurement System
Metric
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel, Steel
Coating Process
CVD

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.