Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RDGT Carbide

  • Mfr # RDGT0803M0ERSMCA6535

  • Zoro # G6262720


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
0803M0
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDGT0803M0ERSMCA6535
Zoro #
G6262720
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0803M0
Corner Radius
5/32 in
Mounting Hole Dia.
0.1180 in
Insert Thickness
0.125"
Thickness
0.125 in
Cutting Edge Length
8.00mm
Through Hole Inside Dia.
0.1180 in

Details

Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
Rake
Positive
ISO Number
RDGT0803M0ERSMCA6535
Steel (P) Compatibility
No
No. of Edges
0
Stainless (M) Compatibility
No
Grade
CA6535
Coating
TiCN+Al2O3+TiN
Cast Iron (K) Compatibility
No
ANSI Number
RDGT0803M0ERSMCA6535
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Mfr. No. MRX0625-W625-08-2T, MRX0625-S625-08-2T-6, MRX0750-S750-08-2T-7, MRX0750-W750-08-2T, MRX1000-S100-08-4T-7, MRX1000-W100-08-4T, MRX16-M08-08-2T, MRX16-S16-08-2T, MRX16-S16-08-2T-160, MRX16-W16-08-2T, MRX20-M10-08-2T, MRX20-S20-08-2T, MRX20-S20-08-2T-180, MRX20-W20-08-2T, MRX25-M12-08-4T, MRX25-S25-08-4T, MRX25-S25-08-4T-180, MRX25-W25-08-4T
Chip-Breaker
Yes
Cutting Direction
Right Hand
Mounting Style
Screw
Lead Angle
90 Degrees
Workpiece Compatibility
Super Alloy (S)
Inscribed Circle
0.3150 in
Insert Application
Milling
Super Alloy (S) Compatibility
Yes
Series
RAD-6 (MRX)
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Cutting Edge
Round Honed
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Insert Holding Type
Screw
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
SM
Cutting Application
Milling
Manufacturer Grade
CA6535
Shape
Round
Features
High Heat and Wear Resistance

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.