Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RDGT Carbide

  • Mfr # RDGT0803M0ERSMPR1525

  • Zoro # G6267438


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
0803M0
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDGT0803M0ERSMPR1525
Zoro #
G6267438
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
0803M0
Corner Radius
5/32 in
Mounting Hole Dia.
0.1180 in
Insert Thickness
0.125"
Thickness
0.125 in
Cutting Edge Length
8.00mm
Through Hole Inside Dia.
0.1180 in

Details

Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
Chip-Breaker
Yes
ISO Number
RDGT0803M0ERSMPR1525
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Grade
PR1525
ANSI Number
RDGT0803M0ERSMPR1525
Lead Angle
90 Degrees
Inscribed Circle
0.3150 in
No. of Edges
0
Workpiece Compatibility
Hardened (H), Steel (P)
Insert Application
Milling
For Use With
Mfr. No. MRX0625-W625-08-2T, MRX0625-S625-08-2T-6, MRX0750-S750-08-2T-7, MRX0750-W750-08-2T, MRX1000-S100-08-4T-7, MRX1000-W100-08-4T, MRX16-M08-08-2T, MRX16-S16-08-2T, MRX16-S16-08-2T-160, MRX16-W16-08-2T, MRX20-M10-08-2T, MRX20-S20-08-2T, MRX20-S20-08-2T-180, MRX20-W20-08-2T, MRX25-M12-08-4T, MRX25-S25-08-4T, MRX25-S25-08-4T-180, MRX25-W25-08-4T
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Screw
Coating
Megacoat Nano
Rake
Positive
Series
RAD-6 (MRX)
Measurement System
Metric
Secondary Material Application
Stainless Steel, Steel
Shape
Round
Material - Machining
Carbide
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
PR1525
Primary Material Application ISO Code
H, P
Cutting Edge
Round Honed
Coating Process
CVD
Primary Material Application
Hardened Steel, Steel
Cutting Application
Milling
Insert Holding Type
Screw
Features
Wear Resistance and High Oxidation Resistance
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Chip-Breaker Code
SM
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
M

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.