Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RDGT Carbide

  • Mfr # RDGT0803M0ERSMPR1535

  • Zoro # G6298271


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
0803M0
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDGT0803M0ERSMPR1535
Zoro #
G6298271
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
0803M0
Corner Radius
5/32 in
Mounting Hole Dia.
0.1180 in
Insert Thickness
0.125"
Thickness
0.125 in
Cutting Edge Length
8.00mm
Through Hole Inside Dia.
0.1180 in

Details

Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
ANSI Number
RDGT0803M0ERSMPR1535
Rake
Positive
Inscribed Circle
0.3150 in
Steel (P) Compatibility
No
ISO Number
RDGT0803M0ERSMPR1535
Stainless (M) Compatibility
Yes
Insert Application
Milling
Coating
Megacoat Nano
Lead Angle
90 Degrees
No. of Edges
0
For Use With
Mfr. No. MRX0625-W625-08-2T, MRX0625-S625-08-2T-6, MRX0750-S750-08-2T-7, MRX0750-W750-08-2T, MRX1000-S100-08-4T-7, MRX1000-W100-08-4T, MRX16-M08-08-2T, MRX16-S16-08-2T, MRX16-S16-08-2T-160, MRX16-W16-08-2T, MRX20-M10-08-2T, MRX20-S20-08-2T, MRX20-S20-08-2T-180, MRX20-W20-08-2T, MRX25-M12-08-4T, MRX25-S25-08-4T, MRX25-S25-08-4T-180, MRX25-W25-08-4T
Chip-Breaker
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Grade
PR1535
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Series
RAD-6 (MRX)
Cutting Application
Milling
Insert Holding Type
Screw
Cutting Edge
Round Honed
Material - Machining
Carbide
Chip-Breaker Code
SM
Chip-Breaker Style
On One Side
Finish - Machining
Megacoat Nano
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Coating Process
CVD
Features
Wear Resistance and Stability
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
M, P, S
Manufacturer Grade
PR1535
Shape
Round
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Clearance Angle
15 Degrees

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.