Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RDMT Carbide

  • Mfr # RDMT0803M0ENGHPR1525

  • Zoro # G6265758


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Style
RDMT
Insert Shape
Round
Insert Size
0803M0
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDMT0803M0ENGHPR1525
Zoro #
G6265758
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
0803M0
Corner Radius
5/32 in
Mounting Hole Dia.
0.1180 in
Insert Thickness
0.125"
Thickness
0.125 in
Cutting Edge Length
8.00mm
Through Hole Inside Dia.
0.1180 in

Details

Item
Round Milling Insert
Insert Style
RDMT
Insert Shape
Round
Insert Material
Carbide
Mounting Style
Screw
ISO Number
RDMT0803M0ENGHPR1525
ANSI Number
RDMT0803M0ENGHPR1525
Non Ferrous (N) Compatibility
No
Coating
Megacoat Nano
Lead Angle
90 Degrees
Rake
Positive
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Stainless (M) Compatibility
No
Inscribed Circle
0.3150 in
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
For Use With
Mfr. No. MRX0625-W625-08-2T, MRX0625-S625-08-2T-6, MRX0750-S750-08-2T-7, MRX0750-W750-08-2T, MRX1000-S100-08-4T-7, MRX1000-W100-08-4T, MRX16-M08-08-2T, MRX16-S16-08-2T, MRX16-S16-08-2T-160, MRX16-W16-08-2T, MRX20-M10-08-2T, MRX20-S20-08-2T, MRX20-S20-08-2T-180, MRX20-W20-08-2T, MRX25-M12-08-4T, MRX25-S25-08-4T, MRX25-S25-08-4T-180, MRX25-W25-08-4T
Insert Application
Milling
Chip-Breaker
Yes
Grade
PR1525
No. of Edges
0
Series
RAD-6 (MRX)
Features
Wear Resistance and High Oxidation Resistance
Secondary Material Application
Stainless Steel, Steel
Manufacturer Grade
PR1525
Primary Material Application ISO Code
H, P
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Cutting Application
Milling
Insert Holding Type
Screw
Shape
Round
Cutting Edge
Round Honed
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Hardened Steel, Steel
Coating Process
CVD
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Material - Machining
Carbide
Chip-Breaker Code
GH
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
Measurement System
Metric

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.