Zoro Homepage

Round RDMT Carbide

  • Mfr # RDMT0803M0ERGMCA6535

  • Zoro # G6289040


product price: $7.35
/ea
Sold in multiples of 10 for $73.50

Key Features

Insert Style
RDMT
Insert Shape
Round
Insert Size
0803M0
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDMT0803M0ERGMCA6535
Zoro #
G6289040
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0803M0
Corner Radius
5/32 in
Insert Thickness
0.125"
Mounting Hole Dia.
0.1180 in
Thickness
0.125 in
Through Hole Inside Dia.
0.1180 in
Cutting Edge Length
8.00mm

Details

Item
Round Milling Insert
Insert Style
RDMT
Insert Shape
Round
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.3150 in
Grade
CA6535
Workpiece Compatibility
Super Alloy (S)
Mounting Style
Screw
Coating
TiCN+Al2O3+TiN
Lead Angle
90 Degrees
ANSI Number
RDMT0803M0ERGMCA6535
Rake
Positive
No. of Edges
0
For Use With
Mfr. No. MRX0625-W625-08-2T, MRX0625-S625-08-2T-6, MRX0750-S750-08-2T-7, MRX0750-W750-08-2T, MRX1000-S100-08-4T-7, MRX1000-W100-08-4T, MRX16-M08-08-2T, MRX16-S16-08-2T, MRX16-S16-08-2T-160, MRX16-W16-08-2T, MRX20-M10-08-2T, MRX20-S20-08-2T, MRX20-S20-08-2T-180, MRX20-W20-08-2T, MRX25-M12-08-4T, MRX25-S25-08-4T, MRX25-S25-08-4T-180, MRX25-W25-08-4T
Insert Application
Milling
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ISO Number
RDMT0803M0ERGMCA6535
Stainless (M) Compatibility
No
Series
RAD-6 (MRX)
Primary Material Application ISO Code
M, S
Cutting Edge
Round Honed
Manufacturer Grade
CA6535
Clearance Angle
15 Degrees
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Features
High Heat and Wear Resistance
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Measurement System
Metric
Chip-Breaker Code
GM
Cutting Application
Milling
Shape
Round
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.