Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RDMT Carbide

  • Mfr # RDMT0803M0ERGMPR1535

  • Zoro # G6299437


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Insert Style
RDMT
Insert Shape
Round
Insert Size
0803M0
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDMT0803M0ERGMPR1535
Zoro #
G6299437
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
0803M0
Corner Radius
5/32 in
Mounting Hole Dia.
0.1180 in
Insert Thickness
0.125"
Thickness
0.125 in
Cutting Edge Length
8.00mm
Through Hole Inside Dia.
0.1180 in

Details

Item
Round Milling Insert
Insert Style
RDMT
Insert Shape
Round
Insert Material
Carbide
Rake
Positive
Inscribed Circle
0.3150 in
Cast Iron (K) Compatibility
No
For Use With
Mfr. No. MRX0625-W625-08-2T, MRX0625-S625-08-2T-6, MRX0750-S750-08-2T-7, MRX0750-W750-08-2T, MRX1000-S100-08-4T-7, MRX1000-W100-08-4T, MRX16-M08-08-2T, MRX16-S16-08-2T, MRX16-S16-08-2T-160, MRX16-W16-08-2T, MRX20-M10-08-2T, MRX20-S20-08-2T, MRX20-S20-08-2T-180, MRX20-W20-08-2T, MRX25-M12-08-4T, MRX25-S25-08-4T, MRX25-S25-08-4T-180, MRX25-W25-08-4T
Insert Application
Milling
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
90 Degrees
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
RDMT0803M0ERGMPR1535
ISO Number
RDMT0803M0ERGMPR1535
Mounting Style
Screw
Grade
PR1535
Coating
Megacoat Nano
Steel (P) Compatibility
No
No. of Edges
0
Series
RAD-6 (MRX)
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
PR1535
Clearance Angle
15 Degrees
Cutting Application
Milling
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
GM
Insert Holding Type
Screw
Material - Machining
Carbide
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Round
Secondary Material Application ISO Code
M, P, S
Primary Material Application ISO Code
M, S
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Coating Process
CVD
Cutting Edge
Round Honed
Finish - Machining
Megacoat Nano
Measurement System
Metric
Features
Wear Resistance and Stability
Chip-Breaker Style
On One Side

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.