Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round ROMU Carbide

  • Mfr # ROMU1204M0ERGHPR1525

  • Zoro # G6290090


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Style
ROMU
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMU1204M0ERGHPR1525
Zoro #
G6290090
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Insert Thickness
0.187"
Mounting Hole Dia.
0.1810 in
Through Hole Inside Dia.
0.1810 in
Thickness
0.187 in
Cutting Edge Length
12.00mm

Details

Item
Round Milling Insert
Insert Style
ROMU
Insert Shape
Round
Insert Material
Carbide
Grade
PR1525
Rake
Positive
Chip-Breaker
Yes
Inscribed Circle
0.4720 in
For Use With
Mfr. No. MRW2000R-12-5T, MRW050R-12-5T-M, MRW050R-12-6T-M, MRW063R-12-6T-M, MRW063R-12-7T-M, MRW080R-12-6T, MRW080R-12-6T-M, MRW080R-12-8T, MRW080R-12-8T-M, MRW100R-12-7T, MRW100R-12-7T-M, MRW100R-12-9T, MRW100R-12-9T-M, MRW1250-S125-12-2T-8, MRW1250-W125-12-3T, MRW1500-S125-12-3T-8, MRW1500-W125-12-4T, MRW2000-S150-12-4T-12, MRW2000-W150-12-5T, MRW2000R-12-6T, MRW2500R-12-6T, MRW2500R-12-7T, MRW3000R-12-6T, MRW3000R-12-8T, MRW32-S32-12-2T-200, MRW32-S32-12-3T, MRW32-W32-12-3T, MRW40-S32-12-3T-200, MRW40-S32-12-4T, MRW40-W32-12-4T, MRW4000R-12-7T, MRW4000R-12-9T, MRW50-S42-12-4T-300, MRW50-S42-12-5T, MRW50-W40-12-5T
Lead Angle
90 Degrees
Insert Application
Milling
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Coating
Megacoat Nano
ANSI Number
ROMU1204M0ERGHPR1525
ISO Number
ROMU1204M0ERGHPR1525
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
0
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Stainless (M) Compatibility
No
Series
RAD-8 (MRW)
Secondary Material Application
Stainless Steel, Steel
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
PR1525
Primary Material Application
Hardened Steel, Steel
Features
Wear Resistance and High Oxidation Resistance
Cutting Application
Milling
Secondary Material Application ISO Code
M
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Primary Material Application ISO Code
H, P
Shape
Round
Finish - Machining
Megacoat Nano
Coating Process
CVD
Insert Holding Type
Screw
Material - Machining
Carbide
Chip-Breaker Code
GH
Measurement System
Metric
Cutting Edge
Round Honed

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.