Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round ROMU Carbide

  • Mfr # ROMU1204M0ERGMCA6535

  • Zoro # G6247110


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Style
ROMU
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROMU1204M0ERGMCA6535
Zoro #
G6247110
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Mounting Hole Dia.
0.1810 in
Insert Thickness
0.187"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
0.1810 in
Thickness
0.187 in

Details

Item
Round Milling Insert
Insert Style
ROMU
Insert Shape
Round
Insert Material
Carbide
Stainless (M) Compatibility
No
Rake
Positive
Steel (P) Compatibility
No
ISO Number
ROMU1204M0ERGMCA6535
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Inscribed Circle
0.4720 in
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Coating
TiCN+Al2O3+TiN
Cutting Direction
Right Hand
Workpiece Compatibility
Super Alloy (S)
Non Ferrous (N) Compatibility
No
No. of Edges
0
Grade
CA6535
Cast Iron (K) Compatibility
No
ANSI Number
ROMU1204M0ERGMCA6535
Insert Application
Milling
For Use With
Mfr. No. MRW2000R-12-5T, MRW050R-12-5T-M, MRW050R-12-6T-M, MRW063R-12-6T-M, MRW063R-12-7T-M, MRW080R-12-6T, MRW080R-12-6T-M, MRW080R-12-8T, MRW080R-12-8T-M, MRW100R-12-7T, MRW100R-12-7T-M, MRW100R-12-9T, MRW100R-12-9T-M, MRW1250-S125-12-2T-8, MRW1250-W125-12-3T, MRW1500-S125-12-3T-8, MRW1500-W125-12-4T, MRW2000-S150-12-4T-12, MRW2000-W150-12-5T, MRW2000R-12-6T, MRW2500R-12-6T, MRW2500R-12-7T, MRW3000R-12-6T, MRW3000R-12-8T, MRW32-S32-12-2T-200, MRW32-S32-12-3T, MRW32-W32-12-3T, MRW40-S32-12-3T-200, MRW40-S32-12-4T, MRW40-W32-12-4T, MRW4000R-12-7T, MRW4000R-12-9T, MRW50-S42-12-4T-300, MRW50-S42-12-5T, MRW50-W40-12-5T
Chip-Breaker
Yes
Series
RAD-8 (MRW)
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Edge
Round Honed
Features
High Heat and Wear Resistance
Cutting Application
Milling
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Coating Process
CVD
Shape
Round
Manufacturer Grade
CA6535
Chip-Breaker Code
GM

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.