Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round ROMU Carbide

  • Mfr # ROMU1204M0ERSMPR1525

  • Zoro # G6298019


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Style
ROMU
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMU1204M0ERSMPR1525
Zoro #
G6298019
UPC #
-
Country of Origin
China

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Insert Thickness
0.187"
Mounting Hole Dia.
0.1810 in
Through Hole Inside Dia.
0.1810 in
Cutting Edge Length
12.00mm
Thickness
0.187 in

Details

Item
Round Milling Insert
Insert Style
ROMU
Insert Shape
Round
Insert Material
Carbide
Cutting Direction
Right Hand
Grade
PR1525
Lead Angle
90 Degrees
ANSI Number
ROMU1204M0ERSMPR1525
Chip-Breaker
Yes
ISO Number
ROMU1204M0ERSMPR1525
Workpiece Compatibility
Hardened (H), Steel (P)
Coating
Megacoat Nano
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Inscribed Circle
0.4720 in
Cast Iron (K) Compatibility
No
Mounting Style
Screw
For Use With
Mfr. No. MRW2000R-12-5T, MRW050R-12-5T-M, MRW050R-12-6T-M, MRW063R-12-6T-M, MRW063R-12-7T-M, MRW080R-12-6T, MRW080R-12-6T-M, MRW080R-12-8T, MRW080R-12-8T-M, MRW100R-12-7T, MRW100R-12-7T-M, MRW100R-12-9T, MRW100R-12-9T-M, MRW1250-S125-12-2T-8, MRW1250-W125-12-3T, MRW1500-S125-12-3T-8, MRW1500-W125-12-4T, MRW2000-S150-12-4T-12, MRW2000-W150-12-5T, MRW2000R-12-6T, MRW2500R-12-6T, MRW2500R-12-7T, MRW3000R-12-6T, MRW3000R-12-8T, MRW32-S32-12-2T-200, MRW32-S32-12-3T, MRW32-W32-12-3T, MRW40-S32-12-3T-200, MRW40-S32-12-4T, MRW40-W32-12-4T, MRW4000R-12-7T, MRW4000R-12-9T, MRW50-S42-12-4T-300, MRW50-S42-12-5T, MRW50-W40-12-5T
Non Ferrous (N) Compatibility
No
Insert Application
Milling
Rake
Positive
Stainless (M) Compatibility
No
No. of Edges
0
Steel (P) Compatibility
Yes
Series
RAD-8 (MRW)
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
Cutting Application
Milling
Secondary Material Application
Stainless Steel, Steel
Measurement System
Metric
Features
Wear Resistance and High Oxidation Resistance
Primary Material Application ISO Code
H, P
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Manufacturer Grade
PR1525
Material - Machining
Carbide
Chip-Breaker Code
SM
Primary Material Application
Hardened Steel, Steel
Shape
Round
Coating Process
CVD
Insert Holding Type
Screw
Cutting Edge
Round Honed
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.