Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round ROMU Carbide

  • Mfr # ROMU1204M0ERSMPR1535

  • Zoro # G6246602


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Style
ROMU
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMU1204M0ERSMPR1535
Zoro #
G6246602
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Mounting Hole Dia.
0.1810 in
Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
0.1810 in

Details

Item
Round Milling Insert
Insert Style
ROMU
Insert Shape
Round
Insert Material
Carbide
For Use With
Mfr. No. MRW2000R-12-5T, MRW050R-12-5T-M, MRW050R-12-6T-M, MRW063R-12-6T-M, MRW063R-12-7T-M, MRW080R-12-6T, MRW080R-12-6T-M, MRW080R-12-8T, MRW080R-12-8T-M, MRW100R-12-7T, MRW100R-12-7T-M, MRW100R-12-9T, MRW100R-12-9T-M, MRW1250-S125-12-2T-8, MRW1250-W125-12-3T, MRW1500-S125-12-3T-8, MRW1500-W125-12-4T, MRW2000-S150-12-4T-12, MRW2000-W150-12-5T, MRW2000R-12-6T, MRW2500R-12-6T, MRW2500R-12-7T, MRW3000R-12-6T, MRW3000R-12-8T, MRW32-S32-12-2T-200, MRW32-S32-12-3T, MRW32-W32-12-3T, MRW40-S32-12-3T-200, MRW40-S32-12-4T, MRW40-W32-12-4T, MRW4000R-12-7T, MRW4000R-12-9T, MRW50-S42-12-4T-300, MRW50-S42-12-5T, MRW50-W40-12-5T
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Insert Application
Milling
Grade
PR1535
Non Ferrous (N) Compatibility
No
Rake
Positive
Coating
Megacoat Nano
No. of Edges
0
Cast Iron (K) Compatibility
No
ANSI Number
ROMU1204M0ERSMPR1535
Mounting Style
Screw
Inscribed Circle
0.4720 in
Super Alloy (S) Compatibility
Yes
ISO Number
ROMU1204M0ERSMPR1535
Lead Angle
90 Degrees
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Series
RAD-8 (MRW)
Cutting Application
Milling
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
SM
Cutting Edge
Round Honed
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
Insert Holding Type
Screw
Coating Process
CVD
Shape
Round
Primary Material Application ISO Code
M, S
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1535
Secondary Material Application ISO Code
M, P, S
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Features
Wear Resistance and Stability
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.