Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round ROMU Carbide

  • Mfr # ROMU1605M0ERGHPR1525

  • Zoro # G6289068


product price: $21.05
/ea
Sold in multiples of 10 for $210.50

Key Features

Insert Style
ROMU
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMU1605M0ERGHPR1525
Zoro #
G6289068
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.216"
Thickness
0.216 in
Through Hole Inside Dia.
0.2440 in
Cutting Edge Length
16.00mm

Details

Item
Round Milling Insert
Insert Style
ROMU
Insert Shape
Round
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
5/8 in
Workpiece Compatibility
Hardened (H), Steel (P)
Mounting Style
Screw
Grade
PR1525
No. of Edges
0
Cast Iron (K) Compatibility
No
Insert Application
Milling
Lead Angle
90 Degrees
ANSI Number
ROMU1605M0ERGHPR1525
For Use With
Mfr. No. MRW2500R-16-5T, MRW063R-16-5T-M, MRW063R-16-6T-M, MRW080R-16-6T, MRW080R-16-6T-M, MRW080R-16-7T, MRW080R-16-7T-M, MRW100R-16-6T, MRW100R-16-6T-M, MRW100R-16-8T, MRW100R-16-8T-M, MRW125R-16-10T, MRW125R-16-10T-M, MRW125R-16-8T, MRW125R-16-8T-M, MRW1500-S125-16-2T-8, MRW1500-W125-16-2T, MRW2000-S150-16-3T-8, MRW2000-W150-16-4T, MRW2500-S150-16-4T-12, MRW2500-W150-16-5T, MRW2500R-16-6T, MRW3000R-16-6T, MRW3000R-16-7T, MRW40-S32-16-2T-200, MRW40-S32-16-3T, MRW40-W32-16-3T, MRW4000R-16-6T, MRW4000R-16-8T, MRW50-S42-16-3T-300, MRW50-S42-16-4T, MRW50-W40-16-4T, MRW5000R-16-10T, MRW5000R-16-8T, MRW63-S42-16-4T-300, MRW63-S42-16-5T, MRW63-W40-16-5T
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
ROMU1605M0ERGHPR1525
Rake
Positive
Cutting Direction
Right Hand
Coating
Megacoat Nano
Chip-Breaker
Yes
Series
RAD-8 (MRW)
Material - Machining
Carbide
Primary Material Application ISO Code
H, P
Primary Material Application
Hardened Steel, Steel
Coating Process
CVD
Shape
Round
Finish - Machining
Megacoat Nano
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Code
GH
Secondary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1525
Measurement System
Metric
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Features
Wear Resistance and High Oxidation Resistance
Cutting Application
Milling
Cutting Edge
Round Honed
Insert Holding Type
Screw

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.