Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round ROMU Carbide

  • Mfr # ROMU1605M0ERGMPR1535

  • Zoro # G6317871


product price: $20.65
/ea
Sold in multiples of 10 for $206.50

Key Features

Insert Style
ROMU
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMU1605M0ERGMPR1535
Zoro #
G6317871
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.216"
Mounting Hole Dia.
0.2440 in
Thickness
0.216 in
Through Hole Inside Dia.
0.2440 in
Cutting Edge Length
16.00mm

Details

Item
Round Milling Insert
Insert Style
ROMU
Insert Shape
Round
Insert Material
Carbide
Insert Application
Milling
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
5/8 in
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Lead Angle
90 Degrees
For Use With
Mfr. No. MRW2500R-16-5T, MRW063R-16-5T-M, MRW063R-16-6T-M, MRW080R-16-6T, MRW080R-16-6T-M, MRW080R-16-7T, MRW080R-16-7T-M, MRW100R-16-6T, MRW100R-16-6T-M, MRW100R-16-8T, MRW100R-16-8T-M, MRW125R-16-10T, MRW125R-16-10T-M, MRW125R-16-8T, MRW125R-16-8T-M, MRW1500-S125-16-2T-8, MRW1500-W125-16-2T, MRW2000-S150-16-3T-8, MRW2000-W150-16-4T, MRW2500-S150-16-4T-12, MRW2500-W150-16-5T, MRW2500R-16-6T, MRW3000R-16-6T, MRW3000R-16-7T, MRW40-S32-16-2T-200, MRW40-S32-16-3T, MRW40-W32-16-3T, MRW4000R-16-6T, MRW4000R-16-8T, MRW50-S42-16-3T-300, MRW50-S42-16-4T, MRW50-W40-16-4T, MRW5000R-16-10T, MRW5000R-16-8T, MRW63-S42-16-4T-300, MRW63-S42-16-5T, MRW63-W40-16-5T
Coating
Megacoat Nano
Grade
PR1535
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
ISO Number
ROMU1605M0ERGMPR1535
ANSI Number
ROMU1605M0ERGMPR1535
Cast Iron (K) Compatibility
No
No. of Edges
0
Stainless (M) Compatibility
Yes
Rake
Positive
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Series
RAD-8 (MRW)
Finish - Machining
Megacoat Nano
Features
Wear Resistance and Stability
Insert Holding Type
Screw
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
GM
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Coating Process
CVD
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
M, P, S
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Cutting Application
Milling
Cutting Edge
Round Honed
Manufacturer Grade
PR1535
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Shape
Round
Measurement System
Metric

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.