Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPGT Carbide

  • Mfr # RPGT10T3M0ERSMPR1525

  • Zoro # G6280528


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Style
RPGT
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGT10T3M0ERSMPR1525
Zoro #
G6280528
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
10T3M0
Corner Radius
5.00mm
Mounting Hole Dia.
0.1380 in
Insert Thickness
0.156"
Through Hole Inside Dia.
0.1380 in
Thickness
0.156 in
Cutting Edge Length
10.00mm

Details

Item
Round Milling Insert
Insert Style
RPGT
Insert Shape
Round
Insert Material
Carbide
Grade
PR1525
Coating
Megacoat Nano
Inscribed Circle
0.3940 in
Chip-Breaker
Yes
Rake
Positive
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
For Use With
Mfr. No. MRX1500R-10-5T, MRX040R-10-5T-M, MRX050R-10-6T-M, MRX063R-10-7T-M, MRX1000-S100-10-2T-7, MRX1000-W100-10-3T, MRX1250-W125-10-4T, MRX20-M10-10-2T, MRX20-S20-10-2T, MRX20-S20-10-2T-180, MRX2000R-10-6T, MRX25-M12-10-3T, MRX25-S25-10-2T-180, MRX25-S25-10-3T, MRX2500R-10-7T, MRX32-M16-10-4T, MRX32-S32-10-4T, MRX32-S32-10-4T-200
Hardened (H) Compatibility
Yes
Insert Application
Milling
Cast Iron (K) Compatibility
No
No. of Edges
0
ANSI Number
RPGT10T3M0ERSMPR1525
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
ISO Number
RPGT10T3M0ERSMPR1525
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Series
RAD-6 (MRX)
Manufacturer Grade
PR1525
Cutting Edge
Round Honed
Shape
Round
Features
Wear Resistance and High Oxidation Resistance
Clearance Angle
11 Degrees
Chip-Breaker Code
SM
Material - Machining
Carbide
Primary Material Application ISO Code
H, P
Insert Holding Type
Screw
Primary Material Application
Hardened Steel, Steel
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
Measurement System
Metric
Coating Process
CVD
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel, Steel
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Cutting Application
Milling

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.