Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPGT Carbide

  • Mfr # RPGT10T3M0ERSMPR1535

  • Zoro # G6294029


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Style
RPGT
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGT10T3M0ERSMPR1535
Zoro #
G6294029
UPC #
-
Country of Origin
China

Dimensions

Insert Size
10T3M0
Corner Radius
5.00mm
Insert Thickness
0.156"
Mounting Hole Dia.
0.1380 in
Thickness
0.156 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
0.1380 in

Details

Item
Round Milling Insert
Insert Style
RPGT
Insert Shape
Round
Insert Material
Carbide
Grade
PR1535
Cutting Direction
Right Hand
Steel (P) Compatibility
No
For Use With
Mfr. No. MRX1500R-10-5T, MRX040R-10-5T-M, MRX050R-10-6T-M, MRX063R-10-7T-M, MRX1000-S100-10-2T-7, MRX1000-W100-10-3T, MRX1250-W125-10-4T, MRX20-M10-10-2T, MRX20-S20-10-2T, MRX20-S20-10-2T-180, MRX2000R-10-6T, MRX25-M12-10-3T, MRX25-S25-10-2T-180, MRX25-S25-10-3T, MRX2500R-10-7T, MRX32-M16-10-4T, MRX32-S32-10-4T, MRX32-S32-10-4T-200
No. of Edges
0
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
Positive
ISO Number
RPGT10T3M0ERSMPR1535
Lead Angle
90 Degrees
ANSI Number
RPGT10T3M0ERSMPR1535
Mounting Style
Screw
Chip-Breaker
Yes
Inscribed Circle
0.3940 in
Insert Application
Milling
Coating
Megacoat Nano
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Series
RAD-6 (MRX)
Chip-Breaker Style
On One Side
Measurement System
Metric
Chip-Breaker Code
SM
Material - Machining
Carbide
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw
Cutting Application
Milling
Manufacturer Grade
PR1535
Cutting Edge
Round Honed
Coating Process
CVD
Secondary Material Application ISO Code
M, P, S
Features
Wear Resistance and Stability
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Shape
Round
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
11 Degrees
Finish - Machining
Megacoat Nano

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.