Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPGT Carbide

  • Mfr # RPGT1204M0ERGMCA6535

  • Zoro # G6283879


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Style
RPGT
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPGT1204M0ERGMCA6535
Zoro #
G6283879
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Mounting Hole Dia.
0.1810 in
Nose Radius
0.236"
Insert Thickness
0.187"
Cutting Edge Length
12.00mm
Thickness
0.187 in
Through Hole Inside Dia.
0.1810 in

Details

Item
Round Milling Insert
Insert Style
RPGT
Insert Shape
Round
Insert Material
Carbide
For Use With
Mfr. No. MRX1500R-12-4T, MRX040R-12-4T-M, MRX050R-12-4T-M, MRX050R-12-5T-M, MRX063R-12-5T-M, MRX063R-12-6T-M, MRX080R-12-6T, MRX080R-12-6T-M, MRX080R-12-8T, MRX080R-12-8T-M, MRX100R-12-7T, MRX100R-12-7T-M, MRX100R-12-9T, MRX100R-12-9T-M, MRX1250-S125-12-2T-8, MRX1250-W125-12-3T, MRX1500-S125-12-4T-8, MRX1500-W125-12-4T, MRX2000-S150-12-4T12, MRX2000-W150-12-5T, MRX2000R-12-4T, MRX2000R-12-5T, MRX2500R-12-5T, MRX2500R-12-6T, MRX3000R-12-6T, MRX3000R-12-7T, MRX32-M16-12-3T, MRX32-S32-12-2T-200, MRX32-S32-12-3T, MRX32-W32-12-3T, MRX40-M16-12-4T, MRX40-S32-12-4T, MRX40-S32-12-4T-200, MRX40-W32-12-4T, MRX4000R-12-7T, MRX4000R-12-9T, MRX50-S42-12-4T-300, MRX50-S42-12-5T, MRX50-W40-12-5T
Rake
Positive
Cutting Direction
Right Hand
Mounting Style
Screw
ISO Number
RPGT1204M0ERGMCA6535
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Grade
CA6535
Steel (P) Compatibility
No
No. of Edges
0
Coating
TiCN+Al2O3+TiN
ANSI Number
RPGT1204M0ERGMCA6535
Workpiece Compatibility
Super Alloy (S)
Chip-Breaker
Yes
Insert Application
Milling
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.4720 in
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Series
RAD-6 (MRX)
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Metric
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Coating Process
CVD
Cutting Application
Milling
Material - Machining
Carbide
Clearance Angle
11 Degrees
Features
High Heat and Wear Resistance
Primary Material Application ISO Code
M, S
Manufacturer Grade
CA6535
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
GM
Shape
Round

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.