Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPGT Carbide

  • Mfr # RPGT1204M0ERGMPR1535

  • Zoro # G6265590


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Style
RPGT
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGT1204M0ERGMPR1535
Zoro #
G6265590
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Insert Thickness
0.187"
Mounting Hole Dia.
0.1810 in
Cutting Edge Length
12.00mm
Thickness
0.187 in
Through Hole Inside Dia.
0.1810 in

Details

Item
Round Milling Insert
Insert Style
RPGT
Insert Shape
Round
Insert Material
Carbide
For Use With
Mfr. No. MRX1500R-12-4T, MRX040R-12-4T-M, MRX050R-12-4T-M, MRX050R-12-5T-M, MRX063R-12-5T-M, MRX063R-12-6T-M, MRX080R-12-6T, MRX080R-12-6T-M, MRX080R-12-8T, MRX080R-12-8T-M, MRX100R-12-7T, MRX100R-12-7T-M, MRX100R-12-9T, MRX100R-12-9T-M, MRX1250-S125-12-2T-8, MRX1250-W125-12-3T, MRX1500-S125-12-4T-8, MRX1500-W125-12-4T, MRX2000-S150-12-4T12, MRX2000-W150-12-5T, MRX2000R-12-4T, MRX2000R-12-5T, MRX2500R-12-5T, MRX2500R-12-6T, MRX3000R-12-6T, MRX3000R-12-7T, MRX32-M16-12-3T, MRX32-S32-12-2T-200, MRX32-S32-12-3T, MRX32-W32-12-3T, MRX40-M16-12-4T, MRX40-S32-12-4T, MRX40-S32-12-4T-200, MRX40-W32-12-4T, MRX4000R-12-7T, MRX4000R-12-9T, MRX50-S42-12-4T-300, MRX50-S42-12-5T, MRX50-W40-12-5T
Chip-Breaker
Yes
Lead Angle
90 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Mounting Style
Screw
Coating
Megacoat Nano
Inscribed Circle
0.4720 in
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Application
Milling
Rake
Positive
ANSI Number
RPGT1204M0ERGMPR1535
Non Ferrous (N) Compatibility
No
ISO Number
RPGT1204M0ERGMPR1535
Hardened (H) Compatibility
No
Grade
PR1535
Cutting Direction
Right Hand
No. of Edges
0
Series
RAD-6 (MRX)
Chip-Breaker Style
On One Side
Cutting Application
Milling
Secondary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Manufacturer Grade
PR1535
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
CVD
Cutting Edge
Round Honed
Chip-Breaker Code
GM
Features
Wear Resistance and Stability
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw
Shape
Round
Clearance Angle
11 Degrees
Measurement System
Metric
Finish - Machining
Megacoat Nano

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.