Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPGT Carbide

  • Mfr # RPGT1204M0ERSMCA6535

  • Zoro # G6291393


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Style
RPGT
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGT1204M0ERSMCA6535
Zoro #
G6291393
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Mounting Hole Dia.
0.1810 in
Insert Thickness
0.187"
Through Hole Inside Dia.
0.1810 in
Thickness
0.187 in
Cutting Edge Length
12.00mm

Details

Item
Round Milling Insert
Insert Style
RPGT
Insert Shape
Round
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Insert Application
Milling
ANSI Number
RPGT1204M0ERSMCA6535
Stainless (M) Compatibility
No
Mounting Style
Screw
Rake
Positive
Hardened (H) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Chip-Breaker
Yes
Grade
CA6535
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Lead Angle
90 Degrees
No. of Edges
0
Cast Iron (K) Compatibility
No
Inscribed Circle
0.4720 in
Coating
TiCN+Al2O3+TiN
ISO Number
RPGT1204M0ERSMCA6535
Super Alloy (S) Compatibility
Yes
For Use With
Mfr. No. MRX1500R-12-4T, MRX040R-12-4T-M, MRX050R-12-4T-M, MRX050R-12-5T-M, MRX063R-12-5T-M, MRX063R-12-6T-M, MRX080R-12-6T, MRX080R-12-6T-M, MRX080R-12-8T, MRX080R-12-8T-M, MRX100R-12-7T, MRX100R-12-7T-M, MRX100R-12-9T, MRX100R-12-9T-M, MRX1250-S125-12-2T-8, MRX1250-W125-12-3T, MRX1500-S125-12-4T-8, MRX1500-W125-12-4T, MRX2000-S150-12-4T12, MRX2000-W150-12-5T, MRX2000R-12-4T, MRX2000R-12-5T, MRX2500R-12-5T, MRX2500R-12-6T, MRX3000R-12-6T, MRX3000R-12-7T, MRX32-M16-12-3T, MRX32-S32-12-2T-200, MRX32-S32-12-3T, MRX32-W32-12-3T, MRX40-M16-12-4T, MRX40-S32-12-4T, MRX40-S32-12-4T-200, MRX40-W32-12-4T, MRX4000R-12-7T, MRX4000R-12-9T, MRX50-S42-12-4T-300, MRX50-S42-12-5T, MRX50-W40-12-5T
Series
RAD-6 (MRX)
Manufacturer Grade
CA6535
Insert Holding Type
Screw
Clearance Angle
11 Degrees
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Round
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
Cutting Application
Milling
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Edge
Round Honed
Features
High Heat and Wear Resistance
Chip-Breaker Code
SM
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Material - Machining
Carbide

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.