Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPGT Carbide

  • Mfr # RPGT1605M0ERGMCA6535

  • Zoro # G6270019


product price: $21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Style
RPGT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGT1605M0ERGMCA6535
Zoro #
G6270019
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Thickness
0.219 in
Through Hole Inside Dia.
0.2280 in
Cutting Edge Length
16.00mm

Details

Item
Round Milling Insert
Insert Style
RPGT
Insert Shape
Round
Insert Material
Carbide
Lead Angle
90 Degrees
Rake
Positive
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
Inscribed Circle
5/8 in
Workpiece Compatibility
Super Alloy (S)
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Mounting Style
Screw
Insert Application
Milling
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
RPGT1605M0ERGMCA6535
Steel (P) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ISO Number
RPGT1605M0ERGMCA6535
Coating
TiCN+Al2O3+TiN
No. of Edges
0
Grade
CA6535
Series
RAD-6 (MRX)
Insert Holding Type
Screw
Coating Process
CVD
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Edge
Round Honed
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Features
High Heat and Wear Resistance
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Chip-Breaker Code
GM
Primary Material Application ISO Code
M, S
Manufacturer Grade
CA6535
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Milling
Shape
Round
Clearance Angle
11 Degrees

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.