Zoro Homepage

Round RPGT Carbide

  • Mfr # RPGT1605M0ERSMCA6535

  • Zoro # G6281663


product price: $21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Style
RPGT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGT1605M0ERSMCA6535
Zoro #
G6281663
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Mounting Hole Dia.
0.2280 in
Insert Thickness
0.219"
Thickness
0.219 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
0.2280 in

Details

Item
Round Milling Insert
Insert Style
RPGT
Insert Shape
Round
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Rake
Positive
Grade
CA6535
ISO Number
RPGT1605M0ERSMCA6535
Non Ferrous (N) Compatibility
No
Inscribed Circle
5/8 in
No. of Edges
0
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Insert Application
Milling
ANSI Number
RPGT1605M0ERSMCA6535
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Lead Angle
90 Degrees
Workpiece Compatibility
Super Alloy (S)
Coating
TiCN+Al2O3+TiN
Series
RAD-6 (MRX)
Cutting Application
Milling
Cutting Edge
Round Honed
Coating Process
CVD
Material - Machining
Carbide
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
SM
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw
Shape
Round
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Features
High Heat and Wear Resistance
Measurement System
Metric
Manufacturer Grade
CA6535
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.