Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPGT Carbide

  • Mfr # RPGT1605M0ERSMPR1525

  • Zoro # G6258487


product price: $22.45
/ea
Sold in multiples of 10 for $224.50

Key Features

Insert Style
RPGT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGT1605M0ERSMPR1525
Zoro #
G6258487
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Mounting Hole Dia.
0.2280 in
Insert Thickness
0.219"
Through Hole Inside Dia.
0.2280 in
Cutting Edge Length
16.00mm
Thickness
0.219 in

Details

Item
Round Milling Insert
Insert Style
RPGT
Insert Shape
Round
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Rake
Positive
Cutting Direction
Right Hand
ANSI Number
RPGT1605M0ERSMPR1525
No. of Edges
0
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
Insert Application
Milling
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Inscribed Circle
5/8 in
Mounting Style
Screw
Coating
Megacoat Nano
Grade
PR1525
ISO Number
RPGT1605M0ERSMPR1525
Workpiece Compatibility
Hardened (H), Steel (P)
Series
RAD-6 (MRX)
Features
Wear Resistance and High Oxidation Resistance
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Secondary Material Application ISO Code
M
Cutting Application
Milling
Shape
Round
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
H, P
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1525
Measurement System
Metric
Chip-Breaker Code
SM
Insert Holding Type
Screw
Material - Machining
Carbide
Coating Process
CVD
Secondary Material Application
Stainless Steel, Steel
Cutting Edge
Round Honed
Primary Material Application
Hardened Steel, Steel

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.