Round RPMT Carbide

  • Mfr # RPMT10T3M0ENGHPR1525

  • Zoro # G6320218


product price:  $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
For Use With
Mfr. No. MRX1500R-10-5T, MRX040R-10-5T-M, MRX050R-10-6T-M, MRX063R-10-7T-M, MRX1000-S100-10-2T-7, MRX1000-W100-10-3T, MRX1250-W125-10-4T, MRX20-M10-10-2T, MRX20-S20-10-2T, MRX20-S20-10-2T-180, MRX2000R-10-6T, MRX25-M12-10-3T, MRX25-S25-10-2T-180, MRX25-S25-10-3T, MRX2500R-10-7T, MRX32-M16-10-4T, MRX32-S32-10-4T, MRX32-S32-10-4T-200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMT10T3M0ENGHPR1525
Zoro #
G6320218
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
10T3M0
Insert Thickness
0.156"
Mounting Hole Dia.
0.1380 in
Nose Radius
0.138"
Thickness
0.156 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
0.1380 in

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
For Use With
Mfr. No. MRX1500R-10-5T, MRX040R-10-5T-M, MRX050R-10-6T-M, MRX063R-10-7T-M, MRX1000-S100-10-2T-7, MRX1000-W100-10-3T, MRX1250-W125-10-4T, MRX20-M10-10-2T, MRX20-S20-10-2T, MRX20-S20-10-2T-180, MRX2000R-10-6T, MRX25-M12-10-3T, MRX25-S25-10-2T-180, MRX25-S25-10-3T, MRX2500R-10-7T, MRX32-M16-10-4T, MRX32-S32-10-4T, MRX32-S32-10-4T-200
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Grade
PR1525
Steel (P) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Chip-Breaker
Yes
Lead Angle
90 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
RPMT10T3M0ENGHPR1525
No. of Edges
0
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Rake
Positive
Inscribed Circle
0.3940 in
Coating
Megacoat Nano
ISO Number
RPMT10T3M0ENGHPR1525
Insert Application
Milling
Series
RAD-6 (MRX)
Shape
Round
Primary Material Application ISO Code
H, P
Cutting Application
Milling
Features
Wear Resistance and High Oxidation Resistance
Chip-Breaker Code
GH
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Manufacturer Grade
PR1525
Measurement System
Metric
Secondary Material Application ISO Code
M
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Secondary Material Application
Stainless Steel, Steel
Insert Holding Type
Screw
Primary Material Application
Hardened Steel, Steel
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Finish - Machining
Megacoat Nano

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.