Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPMT Carbide

  • Mfr # RPMT10T3M0ERGMPR1510

  • Zoro # G6286703


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMT10T3M0ERGMPR1510
Zoro #
G6286703
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
10T3M0
Corner Radius
5.00mm
Insert Thickness
0.156"
Mounting Hole Dia.
0.1380 in
Through Hole Inside Dia.
0.1380 in
Thickness
0.156 in
Cutting Edge Length
10.00mm

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Coating
Megacoat Nano
For Use With
Mfr. No. MRX1500R-10-5T, MRX040R-10-5T-M, MRX050R-10-6T-M, MRX063R-10-7T-M, MRX1000-S100-10-2T-7, MRX1000-W100-10-3T, MRX1250-W125-10-4T, MRX20-M10-10-2T, MRX20-S20-10-2T, MRX20-S20-10-2T-180, MRX2000R-10-6T, MRX25-M12-10-3T, MRX25-S25-10-2T-180, MRX25-S25-10-3T, MRX2500R-10-7T, MRX32-M16-10-4T, MRX32-S32-10-4T, MRX32-S32-10-4T-200
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
ISO Number
RPMT10T3M0ERGMPR1510
Rake
Positive
Insert Application
Milling
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
0.3940 in
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
RPMT10T3M0ERGMPR1510
Grade
PR1510
No. of Edges
0
Chip-Breaker
Yes
Cutting Direction
Right Hand
Series
RAD-6 (MRX)
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Features
Wear Resistance and High Oxidation Resistance
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Edge
Round Honed
Chip-Breaker Style
On One Side
Coating Process
CVD
Manufacturer Grade
PR1510
Material - Machining
Carbide
Cutting Application
Milling
Measurement System
Metric
Shape
Round
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Chip-Breaker Code
GM

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.