Round RPMT Carbide

  • Mfr # RPMT10T3M0ERGMPR1525

  • Zoro # G6311702


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMT10T3M0ERGMPR1525
Zoro #
G6311702
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
10T3M0
Corner Radius
5.00mm
Mounting Hole Dia.
0.1380 in
Insert Thickness
0.156"
Thickness
0.156 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
0.1380 in

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
Insert Application
Milling
Grade
PR1525
Workpiece Compatibility
Hardened (H), Steel (P)
Lead Angle
90 Degrees
Inscribed Circle
0.3940 in
ANSI Number
RPMT10T3M0ERGMPR1525
Cutting Direction
Right Hand
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Coating
Megacoat Nano
No. of Edges
0
Cast Iron (K) Compatibility
No
ISO Number
RPMT10T3M0ERGMPR1525
Stainless (M) Compatibility
No
Rake
Positive
Super Alloy (S) Compatibility
No
For Use With
Mfr. No. MRX1500R-10-5T, MRX040R-10-5T-M, MRX050R-10-6T-M, MRX063R-10-7T-M, MRX1000-S100-10-2T-7, MRX1000-W100-10-3T, MRX1250-W125-10-4T, MRX20-M10-10-2T, MRX20-S20-10-2T, MRX20-S20-10-2T-180, MRX2000R-10-6T, MRX25-M12-10-3T, MRX25-S25-10-2T-180, MRX25-S25-10-3T, MRX2500R-10-7T, MRX32-M16-10-4T, MRX32-S32-10-4T, MRX32-S32-10-4T-200
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Series
RAD-6 (MRX)
Chip-Breaker Code
GM
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Cutting Application
Milling
Features
Wear Resistance and High Oxidation Resistance
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1525
Measurement System
Metric
Secondary Material Application ISO Code
M
Insert Holding Type
Screw
Secondary Material Application
Stainless Steel, Steel
Primary Material Application
Hardened Steel, Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application ISO Code
H, P
Clearance Angle
11 Degrees
Cutting Edge
Round Honed
Shape
Round
Chip-Breaker Style
On One Side
Coating Process
CVD

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.