Round RPMT Carbide

  • Mfr # RPMT1204M0ENGHPR1525

  • Zoro # G6255413


product price:  $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMT1204M0ENGHPR1525
Zoro #
G6255413
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Mounting Hole Dia.
0.1810 in
Insert Thickness
0.187"
Through Hole Inside Dia.
0.1810 in
Thickness
0.187 in
Cutting Edge Length
12.00mm

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
Hardened (H) Compatibility
Yes
No. of Edges
0
Insert Application
Milling
Cutting Direction
Neutral
Chip-Breaker
Yes
For Use With
Mfr. No. MRX1500R-12-4T, MRX040R-12-4T-M, MRX050R-12-4T-M, MRX050R-12-5T-M, MRX063R-12-5T-M, MRX063R-12-6T-M, MRX080R-12-6T, MRX080R-12-6T-M, MRX080R-12-8T, MRX080R-12-8T-M, MRX100R-12-7T, MRX100R-12-7T-M, MRX100R-12-9T, MRX100R-12-9T-M, MRX1250-S125-12-2T-8, MRX1250-W125-12-3T, MRX1500-S125-12-4T-8, MRX1500-W125-12-4T, MRX2000-S150-12-4T12, MRX2000-W150-12-5T, MRX2000R-12-4T, MRX2000R-12-5T, MRX2500R-12-5T, MRX2500R-12-6T, MRX3000R-12-6T, MRX3000R-12-7T, MRX32-M16-12-3T, MRX32-S32-12-2T-200, MRX32-S32-12-3T, MRX32-W32-12-3T, MRX40-M16-12-4T, MRX40-S32-12-4T, MRX40-S32-12-4T-200, MRX40-W32-12-4T, MRX4000R-12-7T, MRX4000R-12-9T, MRX50-S42-12-4T-300, MRX50-S42-12-5T, MRX50-W40-12-5T
Workpiece Compatibility
Hardened (H), Steel (P)
Grade
PR1525
Inscribed Circle
0.4720 in
ANSI Number
RPMT1204M0ENGHPR1525
Lead Angle
90 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Rake
Positive
ISO Number
RPMT1204M0ENGHPR1525
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
Megacoat Nano
Mounting Style
Screw
Series
RAD-6 (MRX)
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1525
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Chip-Breaker Code
GH
Insert Holding Type
Screw
Secondary Material Application ISO Code
M
Shape
Round
Measurement System
Metric
Cutting Application
Milling
Cutting Edge
Round Honed
Primary Material Application
Hardened Steel, Steel
Material - Machining
Carbide
Features
Wear Resistance and High Oxidation Resistance
Secondary Material Application
Stainless Steel, Steel
Clearance Angle
11 Degrees
Primary Material Application ISO Code
H, P
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.