Round RPMT Carbide

  • Mfr # RPMT1204M0ERGMPR1525

  • Zoro # G6308850


product price:  $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMT1204M0ERGMPR1525
Zoro #
G6308850
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Insert Thickness
0.187"
Mounting Hole Dia.
0.1810 in
Cutting Edge Length
12.00mm
Thickness
0.187 in
Through Hole Inside Dia.
0.1810 in

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
Inscribed Circle
0.4720 in
No. of Edges
0
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
Megacoat Nano
Workpiece Compatibility
Hardened (H), Steel (P)
Rake
Positive
Insert Application
Milling
Cutting Direction
Right Hand
Chip-Breaker
Yes
ANSI Number
RPMT1204M0ERGMPR1525
Hardened (H) Compatibility
Yes
ISO Number
RPMT1204M0ERGMPR1525
Cast Iron (K) Compatibility
No
For Use With
Mfr. No. MRX1500R-12-4T, MRX040R-12-4T-M, MRX050R-12-4T-M, MRX050R-12-5T-M, MRX063R-12-5T-M, MRX063R-12-6T-M, MRX080R-12-6T, MRX080R-12-6T-M, MRX080R-12-8T, MRX080R-12-8T-M, MRX100R-12-7T, MRX100R-12-7T-M, MRX100R-12-9T, MRX100R-12-9T-M, MRX1250-S125-12-2T-8, MRX1250-W125-12-3T, MRX1500-S125-12-4T-8, MRX1500-W125-12-4T, MRX2000-S150-12-4T12, MRX2000-W150-12-5T, MRX2000R-12-4T, MRX2000R-12-5T, MRX2500R-12-5T, MRX2500R-12-6T, MRX3000R-12-6T, MRX3000R-12-7T, MRX32-M16-12-3T, MRX32-S32-12-2T-200, MRX32-S32-12-3T, MRX32-W32-12-3T, MRX40-M16-12-4T, MRX40-S32-12-4T, MRX40-S32-12-4T-200, MRX40-W32-12-4T, MRX4000R-12-7T, MRX4000R-12-9T, MRX50-S42-12-4T-300, MRX50-S42-12-5T, MRX50-W40-12-5T
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
Mounting Style
Screw
Grade
PR1525
Steel (P) Compatibility
Yes
Series
RAD-6 (MRX)
Finish - Machining
Megacoat Nano
Shape
Round
Cutting Application
Milling
Measurement System
Metric
Clearance Angle
11 Degrees
Chip-Breaker Code
GM
Secondary Material Application ISO Code
M
Features
Wear Resistance and High Oxidation Resistance
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
H, P
Manufacturer Grade
PR1525
Material - Machining
Carbide
Cutting Edge
Round Honed
Chip-Breaker Style
On One Side
Insert Holding Type
Screw
Primary Material Application
Hardened Steel, Steel
Coating Process
CVD
Secondary Material Application
Stainless Steel, Steel

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.