Round RPMT Carbide

  • Mfr # RPMT1605M0ENGHPR1535

  • Zoro # G6314310


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMT1605M0ENGHPR1535
Zoro #
G6314310
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Mounting Hole Dia.
0.2280 in
Insert Thickness
0.219"
Through Hole Inside Dia.
0.2280 in
Cutting Edge Length
16.00mm
Thickness
0.219 in

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
Steel (P) Compatibility
No
Mounting Style
Screw
Chip-Breaker
Yes
ISO Number
RPMT1605M0ENGHPR1535
Grade
PR1535
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Inscribed Circle
5/8 in
No. of Edges
0
ANSI Number
RPMT1605M0ENGHPR1535
Coating
Megacoat Nano
Insert Application
Milling
Rake
Positive
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
Series
RAD-6 (MRX)
Cutting Application
Milling
Features
Wear Resistance and Stability
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Edge
Round Honed
Secondary Material Application ISO Code
M, P, S
Shape
Round
Measurement System
Metric
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Chip-Breaker Code
GH
Finish - Machining
Megacoat Nano
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
Manufacturer Grade
PR1535
Clearance Angle
11 Degrees
Insert Holding Type
Screw

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.