Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPMT Carbide

  • Mfr # RPMT1605M0ERGMPR1525

  • Zoro # G6318958


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMT1605M0ERGMPR1525
Zoro #
G6318958
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
0.2280 in
Thickness
0.219 in

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
No. of Edges
0
Lead Angle
90 Degrees
Inscribed Circle
5/8 in
Steel (P) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Hardened (H) Compatibility
Yes
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
ANSI Number
RPMT1605M0ERGMPR1525
Coating
Megacoat Nano
Super Alloy (S) Compatibility
No
Rake
Positive
Insert Application
Milling
Mounting Style
Screw
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
ISO Number
RPMT1605M0ERGMPR1525
Grade
PR1525
Series
RAD-6 (MRX)
Cutting Application
Milling
Coating Process
CVD
Primary Material Application
Hardened Steel, Steel
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano
Chip-Breaker Style
On One Side
Measurement System
Metric
Features
Wear Resistance and High Oxidation Resistance
Clearance Angle
11 Degrees
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Cutting Edge
Round Honed
Manufacturer Grade
PR1525
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
H, P
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Shape
Round
Chip-Breaker Code
GM

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.