Round RPMT Carbide

  • Mfr # RPMT1605M0ERGMPR1535

  • Zoro # G6279581


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Style
RPMT
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMT1605M0ERGMPR1535
Zoro #
G6279581
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Through Hole Inside Dia.
0.2280 in
Thickness
0.219 in
Cutting Edge Length
16.00mm

Details

Item
Round Milling Insert
Insert Style
RPMT
Insert Shape
Round
Insert Material
Carbide
Insert Application
Milling
Inscribed Circle
5/8 in
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
ISO Number
RPMT1605M0ERGMPR1535
Lead Angle
90 Degrees
Grade
PR1535
ANSI Number
RPMT1605M0ERGMPR1535
Non Ferrous (N) Compatibility
No
No. of Edges
0
Rake
Positive
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
Megacoat Nano
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
Steel (P) Compatibility
No
Mounting Style
Screw
Series
RAD-6 (MRX)
Finish - Machining
Megacoat Nano
Material - Machining
Carbide
Manufacturer Grade
PR1535
Cutting Application
Milling
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Round
Chip-Breaker Style
On One Side
Measurement System
Metric
Primary Material Application ISO Code
M, S
Coating Process
CVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, P, S
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Chip-Breaker Code
GM
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Features
Wear Resistance and Stability
Clearance Angle
11 Degrees
Cutting Edge
Round Honed

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.