Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPMW Carbide

  • Mfr # RPMW1204M0TNPR1535

  • Zoro # G6303810


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Style
RPMW
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMW1204M0TNPR1535
Zoro #
G6303810
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Mounting Hole Dia.
0.1810 in
Insert Thickness
0.187"
Through Hole Inside Dia.
0.1810 in
Cutting Edge Length
12.00mm
Thickness
0.187 in

Details

Item
Round Milling Insert
Insert Style
RPMW
Insert Shape
Round
Insert Material
Carbide
Chip-Breaker
M0TN
Lead Angle
90 Degrees
Rake
Positive
ANSI Number
RPMW1204M0TNPR1535
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ISO Number
RPMW1204M0TNPR1535
Stainless (M) Compatibility
Yes
No. of Edges
0
Insert Application
Milling
Inscribed Circle
0.4720 in
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Mfr. No. MRX1500R-12-4T, MRX040R-12-4T-M, MRX050R-12-4T-M, MRX050R-12-5T-M, MRX063R-12-5T-M, MRX063R-12-6T-M, MRX080R-12-6T, MRX080R-12-6T-M, MRX080R-12-8T, MRX080R-12-8T-M, MRX100R-12-7T, MRX100R-12-7T-M, MRX100R-12-9T, MRX100R-12-9T-M, MRX1250-S125-12-2T-8, MRX1250-W125-12-3T, MRX1500-S125-12-4T-8, MRX1500-W125-12-4T, MRX2000-S150-12-4T12, MRX2000-W150-12-5T, MRX2000R-12-4T, MRX2000R-12-5T, MRX2500R-12-5T, MRX2500R-12-6T, MRX3000R-12-6T, MRX3000R-12-7T, MRX32-M16-12-3T, MRX32-S32-12-2T-200, MRX32-S32-12-3T, MRX32-W32-12-3T, MRX40-M16-12-4T, MRX40-S32-12-4T, MRX40-S32-12-4T-200, MRX40-W32-12-4T, MRX4000R-12-7T, MRX4000R-12-9T, MRX50-S42-12-4T-300, MRX50-S42-12-5T, MRX50-W40-12-5T
Grade
PR1535
Coating
Megacoat Nano
Mounting Style
Screw
Cutting Direction
Neutral
Series
RAD-6 (MRX)
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
M, P, S
Shape
Round
Cutting Edge
Chamfered
Cutting Application
Milling
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
11 Degrees
Features
Wear Resistance and Stability
Finish - Machining
Megacoat Nano
Coating Process
CVD
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Primary Material Application ISO Code
M, S
Manufacturer Grade
PR1535
Measurement System
Metric
Insert Holding Type
Screw

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.