Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPMW Carbide

  • Mfr # RPMW1605M0TNPR1525

  • Zoro # G6251259


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Style
RPMW
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMW1605M0TNPR1525
Zoro #
G6251259
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Thickness
0.219 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
0.2280 in

Details

Item
Round Milling Insert
Insert Style
RPMW
Insert Shape
Round
Insert Material
Carbide
Insert Application
Milling
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Grade
PR1525
Coating
Megacoat Nano
Cast Iron (K) Compatibility
No
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
Non Ferrous (N) Compatibility
No
Inscribed Circle
5/8 in
Super Alloy (S) Compatibility
No
No. of Edges
0
Lead Angle
90 Degrees
Rake
Positive
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
RPMW1605M0TNPR1525
Chip-Breaker
M0TN
Mounting Style
Screw
ISO Number
RPMW1605M0TNPR1525
Series
RAD-6 (MRX)
Insert Holding Type
Screw
Clearance Angle
11 Degrees
Measurement System
Metric
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Manufacturer Grade
PR1525
Secondary Material Application
Stainless Steel, Steel
Coating Process
CVD
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, P
Primary Material Application
Hardened Steel, Steel
Cutting Edge
Chamfered
Shape
Round
Finish - Machining
Megacoat Nano
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Features
Wear Resistance and High Oxidation Resistance

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.