Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round RPMW Carbide

  • Mfr # RPMW1605M0TNPR1535

  • Zoro # G6303083


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Style
RPMW
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMW1605M0TNPR1535
Zoro #
G6303083
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Mounting Hole Dia.
0.2280 in
Cutting Edge Length
16.00mm
Thickness
0.219 in
Through Hole Inside Dia.
0.2280 in

Details

Item
Round Milling Insert
Insert Style
RPMW
Insert Shape
Round
Insert Material
Carbide
Cutting Direction
Neutral
For Use With
Mfr. No. MRX2500R-16-4T, MRX063R-16-4T-M, MRX063R-16-5T-M, MRX080R-16-5T, MRX080R-16-5T-M, MRX080R-16-6T, MRX080R-16-6T-M, MRX100R-16-6T, MRX100R-16-6T-M, MRX100R-16-7T, MRX100R-16-7T-M, MRX125R-16-6T, MRX125R-16-6T-M, MRX125R-16-8T, MRX125R-16-8T-M, MRX1500-S125-16-2T-8, MRX1500-W125-16-2T, MRX2000-S150-16-4T12, MRX2000-W150-16-4T, MRX2500-S150-16-4T12, MRX2500R-16-5T, MRX3000R-16-5T, MRX3000R-16-6T, MRX40-M16-16-2T, MRX40-S32-16-2T, MRX40-S32-16-2T-200, MRX40-W32-16-2T, MRX4000R-16-6T, MRX4000R-16-7T, MRX50-S42-16-4T, MRX50-S42-16-4T-300, MRX50-W40-16-4T, MRX5000R-16-6T, MRX5000R-16-8T, MRX63-S42-16-4T-300, MRX63-S42-16-5T, MRX63-W40-16-5T
Grade
PR1535
Lead Angle
90 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Chip-Breaker
M0TN
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
0
Hardened (H) Compatibility
No
Rake
Positive
Super Alloy (S) Compatibility
Yes
Insert Application
Milling
Coating
Megacoat Nano
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Inscribed Circle
5/8 in
ISO Number
RPMW1605M0TNPR1535
ANSI Number
RPMW1605M0TNPR1535
Cast Iron (K) Compatibility
No
Series
RAD-6 (MRX)
Cutting Edge
Chamfered
Secondary Material Application ISO Code
M, P, S
Coating Process
CVD
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Metric
For Toolholder
MRX 16-M08-08-2T, MRX 20-M10-08-2T, MRX 20-M10-10-2T, MRX 25-M12-08-4T, MRX 25-M12-10-3T, MRX 32-M16-10-4T, MRX 32-M16-12-3T, MRX 40-M16-12-4T, MRX 40-M16-16-2T
Features
Wear Resistance and Stability
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Finish - Machining
Megacoat Nano
Insert Holding Type
Screw
Shape
Round
Manufacturer Grade
PR1535

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.