
S20DRZ144205
Mfr # S20DRZ144205
Zoro # G401916037
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Inscribed Circle
3/8"
Primary Application
Drilling
Hand
Right-Hand
Shank Type
Standard Length
Series
DRZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S20DRZ144205
Zoro #
G401916037
UPC #
-
Country of Origin
United States
Dimensions
Cutter Diameter
0.5512 in
Details
Item
S20DRZ144205
Inscribed Circle
3/8"
Primary Application
Drilling
Hand
Right-Hand
Shank Type
Standard Length
Series
DRZ
Material
Steel
Description
S20DRZ144205
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.